Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Powermatic CNC Kit W/Router Mount

Rollover image to zoom in

Click image to enlarge

Powermatic CNC Kit W/Router Mount

Item #: WBB2213653

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7,310.00 Save up to 19%
Price: $ 5,949.99

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PM-2x2RK 2x2 CNC KIT W/ROUTER MOUNT

For master craftsmen who strive for perfection with each project, the Powermatic CNC line is the premium choice. Providing unrivaled design, these machines deliver the eloquent tone of confidence needed to provoke one's imagination to endless possibilities. This is the CNC machine for the true craftsman.

Features & Benefits:
  • Heavy-duty welded steel frame provides rigidity and maintains accuracy
  • The extruded aluminum table delivers a large, sturdy surface while the integrated T-slots allow the hold-down clamps to be positioned in any location
  • An MDF spoil board protects the table from damage and can be quickly resurfaced using the pre-loaded program
  • Exclusive, heavy-duty gantry supports are made of gravity cast aluminum
  • Precision ball screws with recirculating ball bearings allow for rapid movement on each axis while maintaining precise spindle placement
  • Linear guideways with recirculating ball bearings ensure precise and accurate positioning of the tool bit
  • The handheld controller attaches to the DSP control box via a 8 foot cable that makes it easy to oversee any project from a variety of positions
  • Flexible nylon track chains protect all cables preventing rubbing and stress
  • High-torque stepper motors control each axis, providing fast, quiet and precise movementThe included puck allows you to quickly and easily re-zero your Z-axis with the push of a button on your controller
  • Enclosed steel stand features drawers for storage, casters for mobility and independent leveling feet
  • Hold down clamps have a 5/16 T-bolt with a 1-1/8" wide by 5-1/4" aluminum arm - 4 hold down clamps included with CNC kit"
  • Included dust shoe provides a clean surface as the machine works when hooked up to a dust collector
  • Universal 3-1/2 router mount (router not included)"


Product Specifications

    • LENGTH INCHES81
    • MANUFACTURERS PART NUMBER1797022K
    • RECOMMENDED CIRCUIT SIZE (AMPS.)15
    • WARRANTY5 Year
    • WEIGHT LBS598
    • WIDTH INCHES54
    • HEIGHT INCHES33
    • STYLERouter
    • PREWIRED VOLTAGE115
    • DUST COLLECTION MIN. CFM REQUIRED300
    • MOTOR VOLTAGE115

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!