SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 10311U07 - Topnotch® Universal Handled Notched Lid 6-3/4" x 6-3/8", Clear - Pkg Qty 6

Carlisle 10311U07 - Topnotch® Universal Handled Notched Lid 6-3/4" x 6-3/8", Clear - Pkg Qty 6

Item #: WBB637825

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.10 ea.

Price: $30.60 / Pkg of 6

Save $1.53 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® Super Pan V Stainless Steam Table Pan, 30242, 4" Depth, 1/2" Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30242, 4" Depth, 1/2" Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30412, 1-1/4" Depth, 1/4" Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30412, 1-1/4" Depth, 1/4" Size - Pkg Qty 6

Vollrath® 1/3 Low-Temp Super Pan 3® False Bottom - Pkg Qty 6

Vollrath® 1/3 Low-Temp Super Pan 3® False Bottom - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vollrath® Miramar™ Plain Pan - Full Size 1-1/4"D

Vollrath® Miramar™ Plain Pan - Full Size 1-1/4"D

Vollrath® Stainless Steel 6.4 Qt Oval Food Pan

Vollrath® Stainless Steel 6.4 Qt Oval Food Pan

TopNotch® Universal Handled Notched Lid 6-3/4" x 6-3/8" - Clear

Features:
  • Withstand tough use
  • Resist food acids and oils
  • Withstand temperatures of "40°F to 212°F
  • Polycarbonate (PC) lids

Weights & Dimensions

  • Width 6-3/8 in
  • Height 7/8 in
  • Length 6-3/4 in

Product Details

  • Brand Carlisle
  • Package Quantity 6
  • Description 10311U07 - StorPlus™ Univ Lid - Food Pan PC Handled Notched 1/6 Size - Cle
  • Material Polycarbonate (PC)
  • Manufacturers Part Number 10311U07
  • Color Family Clear
  • Trademark TopNotch®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 10311U07 - Topnotch® Universal Handled Notched Lid 6-3/4" x 6-3/8", Clear - Pkg Qty 6

Carlisle 10311U07 - Topnotch® Universal Handled Notched Lid 6-3/4" x 6-3/8", Clear - Pkg Qty 6

Item #: WBB637825

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant