TOPOG-E Series 2000 Handhole Gasket, 2-3/4" x 3-3/4" x 1/2", Graphite, Obround, 2 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Topog-E(R) Series 2000 Graphite Handhole Gasket. Maximum Pressure/Temperature Rating for Steam boilers up to 2,000 PSI (138 bar) and 636°F (336°C); In atmosphere up to 2,000 PSI (138 bar) and 850°F (454°C).
PRICE
$79.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Width | 3-3/4 in |
Product Details
| Manufacturers Part Number | T2000-2-3/4X3-3/4X1/2OB-PK2 |
| Valve Type | Handhole Gasket |
| Package Quantity | 2 |
| Brand | TOPOG-E |