TOPOG-E Series 2000 Handhole Gasket, 3-1/2" x 4-1/2" x 1/2", Graphite, Elliptical, 2 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Topog-E(R) Series 2000 Graphite Handhole Gasket. Maximum Pressure/Temperature Rating for Steam boilers up to 2,000 PSI (138 bar) and 636°F (336°C); In atmosphere up to 2,000 PSI (138 bar) and 850°F (454°C).
PRICE
$92.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 4-1/2 in |
Product Details
| Manufacturers Part Number | T2000-3-1/2X4-1/2X1/2E-PK2 |
| Valve Type | Handhole Gasket |
| Package Quantity | 2 |
| Brand | TOPOG-E |