For use with: Tork® T11 OptiCore® Bath Tissue Dispensers 565620, 565628, 565720, 565728, 565820, 565828n-top0px; padding-top 5px; padding-bottom 5px;">
Tork® 2-Ply Bathroom Tissue W/OptiCore, Septic Safe, White, 865 Sheets/Roll, 36 Rolls/Case
Write a Review
|
Questions & Answers (0)
Product Description
Tork Advanced Bath Tissue Roll with OptiCore®features the patented OptiCore® two-part core technology and offers a unique combination of capacity, waste reduction and quality. This tissue is 100% recycled and exceeds EPA guidelines for post-consumer waste. This embossed tissue is made with de-inking and bleaching processes free of chlorine and other harmful chemicals as well as features more than a 25% reduction in core material for environmentally preferable packaging. Featuring premium brightness and near-premium handfeel, it's ideal for those seeking to achieve green status for their facility and purchase tissue produced with methods less harmful to the environment. OptiCore® technology reduces waste and cost by ensuring maximum use of each roll. High capacity: less maintenance and reduced risk of paper shortage Attractive décor: designed to make a great impression Tork bath tissue has rapid breakup, ideal for all plumbing systems
For use with: Tork® T11 OptiCore® Bath Tissue Dispensers 565620, 565628, 565720, 565728, 565820, 565828n-top0px; padding-top 5px; padding-bottom 5px;">Patented two-part core offers unique combination
For use with: Tork® T11 OptiCore® Bath Tissue Dispensers 565620, 565628, 565720, 565728, 565820, 565828n-top0px; padding-top 5px; padding-bottom 5px;">
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-13/16 |
| Width | 17-5/16 in |
| Height | 12 |
| Weight | 19 lbs |
| Roll Length | 288.3 |
| Sheet Length | 4 in |
| Size | 4" |
| Roll Diameter | 5-5/8 in |
| Diameter | 1-11/16 |
| Core Size | 1.665 in |
Product Details
| Type | Toilet Paper |
| For Use With | Tork T11 dispensers: 565728, 565828, WP80390 |
| Style | 2 Ply |
| Number of Sheets | 865 Sheets/Roll |
| Size Type | 1.67" Core |
| Package Quantity | 36/case |
| Manufacturers Part Number | 162090 |
| Brand | Tork |
Compliance & Certifications
| Certifications | EcoLogo Certified; EPA Compliant; Green Seal Certified |