Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB2332318

MPN #: TC0020

Tork® Toilet Seat Cover, 14-1/2 x 17, White, 20/Carton - TC0020

Product Description
Tork Toilet Seat Cover White: Never struggle with a poorly fitting toilet seat cover again. The Tork® toilet seat cover has a universal design that fits all toilets, in any restroom. These 1-ply, 1/2-fold covers fit all Tork toilet seat cover dispensers and arrive in a ready-for-use format. Protect users from cross-contamination with a hygienic barrier. The recycled fiber design is septic safe for clog-free flushing. Employees can also spend less time on refill maintenance thanks to these Tork high-capacity covers.

Features:
  • Universal fit
  • Hygienic barrier
  • High capacity
  • Fewer refills needed
  • 1/2 fold design
  • Recycled fiber construction
  • Septic safe
PRICE
$185.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-3/4 in
Width10-13/16 in
Height13-3/4 in
Weight24 lbs

Product Details

TypeToilet Seat Covers
ColorWhite
For Use WithTork V1 dispensers: 99A, 344088, 344080, 1951001
Style1 Ply
Number of Sheets250
ScentUnscented
Size Type250 Covers/Pack
MaterialPaper
Package Quantity20 Packs/Carton
Manufacturers Part NumberTC0020
Number of Plys1
BrandTork