Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tornado

Model # :WBB3251032

MPN #: TE200-G15-U

Tornado® Surge 220 Heated Carpet Extractor with Wand & Hose, 220 PSI, 15 Gallon Capacity

Product Description
The Surge 220 Heated Carpet Extractor provides a winning combination of 15 gallon solution and recovery tanks, a 133 CFM vacuum for greater cleaning capacity and reduced drying times, and a 1750 Watt heater with max heat of 190° F, and a powerful 220 p.s.i. solution pump. . This unit features an Airwatt vacuum motor specifically designed for wet pick-up and unmatched protection against moisture, with sealed-bearings and an electronic float shutoff. Designed with the user in mind, Surge extractors include on-board storage for the hose, wand, cords and chemicals, easy to access controls, and time-saving features to fill, drain and maintain your machine.

Features:
  • Easy to fill and empty, with a 10-foot sink fill hose, wide opening designed for bucket pours, and front-mounted drain hose
  • Intuitive controls all conveniently located on top of the machine, reducing the need to reach or bend over while operating the machine
  • Increased mobility with large 12" rear wheels, a unique stair-assist design and handle-mounted transport wheels
  • The rear service panel and clamshell design allow easy access to the pump, vac and heater, drastically reducing downtime for repairs and maintenance


PRICE
$4,399.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36-1/2
Width23-1/2 in
Height45-1/2 in
Weight152 lbs
Water Lift125 in
Cord Length25
Cleaning Width12 in

Product Details

Assembly RequiredYes
TypeHeated Carpet Extractor
CFM133 CFM
Pressure Power220
Stages2 Stage Vac Motor
Solution Tank Capacity15 gal
Vacuum MotorAirwatt, 2 Stage, Sealed Motor Bearings
ColorYellow/Black
Amperage15 A
Wattage1800 W
Voltage120 V
IncludesCarpet Extractor, Hose & Carpet Wand
MaterialRoto-Molded Polyethylene
Manufacturers Part NumberTE200-G15-U
Recovery Tank Capacity15 gal
BrandTornado

Warranty

Warranty2 Years Parts, 2 Years Labor, 10 Years Housing yr