Tornado® Apartment Pro Recovery Carpet Extractor, 220 PSI, 13 Gallon Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Without a built-in solution tank, Tornado's Apartment Pro allows operators to use a bath tub, sink, or even a bucket as the solution / water source. With the unit designed to sit in place as a cleaning station, the operator is handling only the hose and wand as they clean, affording the convenience of a truck-mount, but in a portable unit. Two-stage (673 Peak Airwatts) vacuum motor offers superior performance and is designed specifically for wet pick up with sealed motor bearings extending motor life.
PRICE
$1,999.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 |
| Width | 19 in |
| Height | 41 in |
| Weight | 65 lbs |
| Water Lift | 117 in |
| Cord Length | 50 ft |
| Cleaning Width | 12 in |
Product Details
| Assembly Required | Yes |
| Type | Hose & Wand |
| CFM | 97 CFM |
| Pressure Power | 220 psi |
| Stages | 2 |
| Vacuum Motor | 2-Stage |
| Color | Yellow/Black |
| Amperage | 13 A |
| Wattage | 673 W |
| Voltage | 120 V |
| Includes | Recovery Extractor, 20' Vac/Solution Hose, Carpet Wand |
| Material | Roto-Molded Polyethylene |
| Manufacturers Part Number | 98260 |
| Recovery Tank Capacity | 13 gal |
| Brand | Tornado |
Warranty
| Warranty | 2 Years on Parts & Labor |