Prevents overtightening or uneven tightening of lug nuts. Reduces risk of wheel and brake rotor damage. Spring steel design stops turning once preset torque is reached. Solid one piece construction. Roll Stamped With Size, Torque Rating 1/2 Drive 19MM 145FT/LB Torque Socket. 1 Year Limited Warranty.
American Forge & Foundry Torque Limiting Socket, 1/2" Drive, 19MM, 145 Ft/Lbs.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$30.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | 1/2" in |
Product Details
| Manufacturers Part Number | 40214 |
| Material | Spring Steel |
| Description | Torque Limiting Socket 19MM 145 Ft/Lbs. |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |