- Factory Pre-Set models are set at the factory to the customer's specified torque setting and are furnished with a Certificate of Calibration
- Trilobular comfort grip
- Universal 1/4" hex bit holder with strong rare earth magnet
- Cam-over torque limiting clutch
- 3.5 inch display with 64x48 pixels
- Lightweight handheld design making it very flexible and convenient to use
Williams® Torque Screwdrivers Set, Single Setting, 6-32 In/oz
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$289.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Weight | 0.3 lbs |
| Max Torque | 2 lb-in |
| Drive Size | 1/4 in |
Product Details
| Type | Torque Screwdriver |
| Color | Blue |
| Manufacturers Part Number | 21SP-SETW |
| Brand | Williams |