Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Williams

Model # :WBB3191495

MPN #: JHWC-842

Williams® Curved Screwdriver Type Pry Bar, 42"L

Product Description
Features:
  • Blade is heat-treated the entire length
  • Handle is ergonomically designed to provide a more comfortable and secure grip
  • Curved blade style gives extra leverage
  • Capped end allows for striking without damage to handle


PRICE
$125.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42

Product Details

Manufacturers Part NumberJHWC-842
TypePry Bar
Tip TypeCurved
ColorBlack
BrandWilliams