- TORX 50 Power Bit x 3-1/2" - 7/16 Hex Shank
- S2 Modified Shock-Resistant Steel: Made from S2 modified shock resistant steel for professional performance and durability
Vega TORX 50 Power Bit x 3-1/2", 7/16 Hex Shank, S2 Steel, Gunmetal Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3.39
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 |
| Size | 50 in |
Product Details
| Type | Power Bit |
| Drive | 7/16 |
| Finish | Gunmetal Gray |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | TORX 50 Power Bit |
| Shank Type | Hex |
| Manufacturers Part Number | 390T50A |
| Tip Type | TORX |
| Brand | Vega |