Urrea Torx Insert Bit, 23032, 1/4" Drive, T30 Tip
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for general use with hand tools. These bits are highly resistant to wear, prolonging their useful life. Made with S2 steel. Designed to be used on hand tools supporting lowtorque applications. Low-hardening heat treatment.
PRICE
$0.83
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Drive Size | 1/4 in |
| Size | T30 in |
Product Details
| Type | Insert Bit |
| Material | S2 Steel |
| Description | Fastener Drive Bit |
| Shank Type | Hex |
| Manufacturers Part Number | 23032 |
| Tip Type | TORX |
| Brand | Urrea |