Bosch Torx Security Insert Bit, T25h
Write a Review
|
Questions & Answers (0)
Product Description
Bosch Standard Insert Bits are designed for today's tough applications. Made from the highest quality tool steel, the bits are fully hardened. Their jobsite-proven tempering process gives these bits increased durability. This helps to ensure long life under constant demanding use. They are engineered with precision-formed tips for proper fit. They have universal 1/4 In. hex shanks for use with any bit holder.
PRICE
$2.74
10
10
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Size | T25H in |
Product Details
| Material | Steel |
| Shank Type | Hex |
| Color | Silver |
| Tip Type | Torx |
| Brand | Bosch |