Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vega

Model # :WBB3207954

MPN #: 228TT45SB

Vega TORX Tamper 45 Socket Bit x 1", S2 Steel, Gunmetal Gray

Product Description
Features:
  • Made from S2 modified shock resistant steel for professional performance and durability
  • Proprietary precision CNC machined tips for excellent fit in fastener recess
  • 1 piece construction increases durability and service life of bit


PRICE
$6.90

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1
Size45 in

Product Details

TypeSocket Bit
Drive3/8
FinishGunmetal Gray
MaterialS2 Steel
Package Quantity1
DescriptionTORX Tamper Socket Bit
Shank TypeSquare
Manufacturers Part Number228TT45SB
Tip TypeTORX Tamper
BrandVega