Proto J5408A 1/2" Drive Slotted Screwdriver Bit Socket - 1/2", 3-5/32"L
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 1/2" Drive Slotted Screwdriver Bit Socket - 1/2", 3-5/32"L
Made of heat-treated alloy steel. Ball detent.
PROMOTIONAL PRICE
$15.23was $39.95
Save $24.72 (62%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-5/32 in |
| Socket Depth Style | Standard |
| Tip Size | 1/2 in |
| Size | 1/2 in |
| Opening Size | Screwdriver Bit in |
| Drive Size | 1/2 in |
Product Details
| Type | Hand Socket |
| Measuring System | SAE (Fractional) |
| Color | Gray |
| Socket/Wrench Points | Screwdriver Bit |
| Impact Approved | No |
| Manufacturers Part Number | J5408A |
| Tip Type | Screwdriver |
| Brand | Proto |