Rubbermaid Roughneck Tote, 23-7/8"L x 15-7/8"W x 16-3/8"H, Dark Indigo Metallic, Polyethylene
Rubbermaid Roughneck Tote, 23-7/8"L x 15-7/8"W x 16-3/8"H, Dark Indigo Metallic, Polyethylene - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$108.00 Sold in packages of 6 / $18.00 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-7/8 in |
| Width | 15-7/8 in |
| Height | 16-3/8 in |
| Size (L x W x H) | 23-7/8 x 15-7/8 x 16-3/8 in |
| Inside Length | 17-1/2 in |
| Inside Width | 10-3/4 in |
| Inside Height | 16-1/4 in |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Type | Snap Lid Storage Container |
| Color | Blue |
| Series | Roughneck Storage Box |
| Style | Snap Lid Tote |
| Lid | Yes |
| Capacity | 18 ft³ |
| Material | Polyethylene |
| Package Quantity | 6 |
| Manufacturers Part Number | RMRT180000 |
| Brand | Rubbermaid |