Rubbermaid Brute Tote with Lid, 27-1/2"L x 16-3/4"W x 10-3/4"H, White, Polyethylene - Pkg Qty 6
|
Questions & Answers (0)
Product Description
Rubbermaid 14 Gallon Brute Tote with Lid FG9S3000WHT - 27-1/2 x 16-3/4 x 10-3/4 - White
Reinforced ribbed bottom offers extra support for these RUBBERMAID BRUTE Totes. Polyethylene totes include Mark-It-Fresh date control panel and durable snap-tight lid. Stackable. Includes lid. NSF certified. Order in quantities of 6, priced each.
Reinforced ribbed bottom offers extra support for these RUBBERMAID BRUTE Totes. Polyethylene totes include Mark-It-Fresh date control panel and durable snap-tight lid. Stackable. Includes lid. NSF certified. Order in quantities of 6, priced each.
PRICE
$269.70 Sold in packages of 6 / $44.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27-1/2 in |
| Width | 16-3/4 in |
| Height | 10-3/4 in |
| Size (L x W x H) | 27-1/2 x 16-3/4 x 10-3/4 in |
Product Details
| Assembly Required | No |
| Type | Snap Lid Storage Container |
| Color | White |
| Series | Brute |
| Lid | Yes |
| Capacity | 14 Gallon ft³ |
| Material | Polyethylene |
| Package Quantity | 6 |
| Manufacturers Part Number | 9S3000 WHT |
| Brand | Rubbermaid |