Modular Plastic Box Lengthwise Dividers
Molded polyethylene dividers fit into box grooves lengthwise on 1-1/4" centers to make the ultimate use of space.
Dandux Length Divider 50P0017035 for Dividable Stackable Box 50P0112042, White - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$23.16 Sold in packages of 6 / $3.86 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 15 in |
| Height | 4 in |
| Weight | 0 lbs |
Product Details
| Assembly Required | No |
| Type | Divider |
| Material | Plastic |
| Color | White |
| Manufacturers Part Number | 50P0017035 |
| Accessory Type | Divider |
| Brand | Dandux |