Modular Plastic Box Dividers
Molded polyethylene dividers fit into box grooves widthwise on 1-1/4" centers to make the ultimate use of space.
Dandux Width Divider 50P/0011017 for Dividable Stackable Box 50P0112024, White - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.06 Sold in packages of 6 / $3.01 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 2 in |
| Weight | 0 lbs |
Product Details
| Assembly Required | No |
| Type | Divider |
| Material | Plastic |
| Color | White |
| Manufacturers Part Number | 5P0011017 |
| Accessory Type | Divider |
| Brand | Dandux |