Organize your proposals, notes, reports and files with professionally printed Table of Contents dividers. Simply print your selection titles on the Table of Contents page using your laser or inkjet printer. The three-hole punched white dividers feature multicolor laminated tabs and a Mylar® reinforced binding edge. Built with enhanced durability to prevent tear out. The Built-in holes eliminate the need for a hole punch and ensure the tabs line up perfectly. Adaptable to both portrait and landscape orientations.
Universal® Deluxe Table of Contents Dividers for Printers, 26-Tab, A to Z, 11" x 8.5", White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2.71
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Tab Divider |
| Tabs per Set | 26 Tabs/Set |
| Color | White |
| Tab Position | Side |
| Style | Preprinted Letters |
| Material | Tab Material(s): Laminated Paper Stock ; dex Divider Material(s): Paper Stock |
| Description | Table of Contents Dividers |
| Package Quantity | 1 Set |
| Manufacturers Part Number | UNV24812*** |
| Tab Color Family | Assorted |
| Brand | Universal |
| Printed Title | Letters - A to Z |