Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WB334205

MPN #: DG92035-CON

Quantum® Plastic Conductive Dividable Grid Container, 16-1/2"L x 10-7/8"W x 3-1/2"H, Black - Pkg Qty 12

Product Description
QUANTUM STORAGE SYSTEMS
CONDUCTIVE GRID BOXES

Multi-ribbed external sides provide high impact strength to these injection molded carbon filled copolymer polyethylene grid boxes. Conductive grid boxes protect sensitive electronic components from typical electromagnetic interference. Electrostatic Decay Rate is tested to meet Mil Spec Mil-B-81075B at less than 0.1 seconds. Surface resistivity is less than 105Ohms/Sq when tested per ASTM-D257.
Use for storage or shipping, they stack securely with or without an optional lid. Dividers and Lids sold separately.
Sold in carton quantities. Available in Black only.
PRICE
$249.00  Sold in packages of 12 / $20.75 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/2 in
Width10-7/8 in
Height3-1/2 in
Size (L x W x H)16-1/2 x 10-7/8 x 3-1/2 in
Inside Length14-7/8 in
Inside Width9-1/4 in
Inside Height3 in
Weight Capacity25 lbs
Weight1 lbs

Product Details

Assembly RequiredNo
TypeESD Divider Box
ColorBlack
LidNo
Capacity0.23 ft³
MaterialPlastic
DescriptionESD-Safe Divider Box
Package Quantity12
Manufacturers Part NumberDG92035-CON
BrandQuantum Storage Systems