Dandux® Dividable Stackable Plastic Box, 16"L x 11"W x 6"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Modular Plastic Box
Break-resistant, one piece vacuum-formed construction withstands stacking and versatile, heavy-duty use. Gray molded plastic resists mild acids, machine oils and detergents.
Stacking lugs allow safe, positive locking when boxes are stacked with Lids (sold separately).
Divides to 1-1/4" squares using polyethylene Dividers (sold separately). Many sizes to suit any storage need. Dividers and Lids sold separately.
Break-resistant, one piece vacuum-formed construction withstands stacking and versatile, heavy-duty use. Gray molded plastic resists mild acids, machine oils and detergents.
Stacking lugs allow safe, positive locking when boxes are stacked with Lids (sold separately).
Divides to 1-1/4" squares using polyethylene Dividers (sold separately). Many sizes to suit any storage need. Dividers and Lids sold separately.
PRICE
$36.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 11 in |
| Height | 6 in |
| Size (L x W x H) | 16 x 11 x 6 in |
| Inside Length | 15 in |
| Inside Width | 9-1/4 in |
| Inside Bottom Length | 15 in |
| Inside Bottom Width | 9-1/4 in |
| Weight Capacity | 50 lbs |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Divider Box |
| Color | Gray |
| Lid | No |
| Capacity | 0.5 ft³ |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 50P0112060 |
| Stack and/or Nest | Stack |
| Brand | Dandux |