Dandux® Dividable Nesting Plastic Box, 17-3/4"L x 5-1/2"W x 5"H, Gray - Pkg Qty 8
Write a Review
|
Questions & Answers (0)
Product Description
Nesting Shelf BoxMade with an industrial grade one piece vacuum-formed construction, these gray molded polyethylene boxes fit efficiently on standard 36"W x 18"D shelving.
They nest when empty and stack when covered with Lids. Inside dimension is approximately 2" less than measurements shown. Sold in carton quantities.
Lids are clear plastic for quick identification of contents and are sold separately.Dividers slide into box slots every 1-1/4" widthwise and lengthwise. Dividers and Lids sold separately.
They nest when empty and stack when covered with Lids. Inside dimension is approximately 2" less than measurements shown. Sold in carton quantities.
Lids are clear plastic for quick identification of contents and are sold separately.Dividers slide into box slots every 1-1/4" widthwise and lengthwise. Dividers and Lids sold separately.
PRICE
$223.60 Sold in packages of 8 / $27.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-3/4 in |
| Width | 5-1/2 in |
| Height | 5 in |
| Size (L x W x H) | 17-3/4 x 5-1/2 x 5 in |
| Inside Length | 16-1/4 in |
| Inside Width | 4 in |
| Inside Bottom Length | 16-1/4 in |
| Inside Bottom Width | 4 in |
Product Details
| Assembly Required | No |
| Type | Divider Box |
| Color | Gray |
| Lid | No |
| Material | Plastic |
| Package Quantity | 8 |
| Manufacturers Part Number | 50P1805050 |
| Stack and/or Nest | Nest |
| Brand | Dandux |