x

Take 15% off your entire order!

Offer applied at checkout

+

Tote Tray Mobile Wood Cabinet, Solid Door, 48"W x 22-1/4"D x 78"H, Natural Oak/Brown

Tote Tray Mobile Wood Cabinet, Solid Door, 48"W x 22-1/4"D x 78"H, Natural Oak/Brown

Item #: WBB566749

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,729.00 up to 54% OFF

Price: $1,267.00

$211.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Tote Tray Mobile Wood Cabinet, Solid Door, 48"W x 22-1/4"D x 78"H, Natural Oak/Brown

Keep students' projects organized in Ironwood Mobile Tote Tray Storage Cabinet. Whether for hats, gloves and important papers to go home for younger people or for teaching or creating, these totes will organize all your items for class or individual projects. Steel frames on the top and bottom keep this full-size cabinet sturdy, and the scratch-resistant laminate finish and PVC edges protect the particleboard core. Heavy-duty casters let you move it anywhere in your classroom, and the entire unit supports up to 300 pounds of evenly distributed weight. Each tray sits is easy to slide in and out of the cabinet. Use the plastic laminate top as a work surface. It's a cinch to move the storage cabinet around your classroom on casters.

  • BRAND Ironwood
  • MANUFACTURERS PART NUMBER 2078-C-NO/BRN
  • WIDTH INCHES 48
  • DEPTH INCHES 22-1/4
  • HEIGHT INCHES 78
  • WHEEL DIAMETER INCHES 5
  • ASSEMBLY Assembled
  • CONSTRUCTION Wood
  • ADJUSTABLE SHELVES 10
  • SHELF CAPACITY LBS 120
  • LIMITED WARRANTY 5 Years
  • COLOR FAMILY Brown
  • COLOR FINISH Natural Oak/Brown
  • DOOR QUANTITY 2
  • OPENINGS 11
  • PACKAGE QUANTITY 1
  • SERIES Denali
  • STYLE Solid Door
  • TYPE Double Door
  • WEIGHT LBS 530
  • WHEEL CONSTRUCTION Swivel w/ Ball Bearing Race
  • WHEEL TYPE Hard Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Tote Tray Mobile Wood Cabinet, Solid Door, 48"W x 22-1/4"D x 48"H, Natural Oak/Brown

Item #: B566738

Not Yet Rated

Usually ships in 28 to 31 days

$955.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tote Tray Mobile Wood Cabinet, Solid Door, 48"W x 22-1/4"D x 78"H, Natural Oak/Brown

Tote Tray Mobile Wood Cabinet, Solid Door, 48"W x 22-1/4"D x 78"H, Natural Oak/Brown

Item #: WBB566749

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Tote Tray Mobile Wood Cabinet, Solid Door, 48"W x 22-1/4"D x 78"H, Natural Oak/Brown
    Tote Tray Mobile Wood Cabinet, Solid Door, 48"W x 22-1/4"D x 78"H, Natural Oak/Brown
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant