- Jet JSH-275 Electric Chain Hoist
- JSH-550 Electric Chain Hoist
JET® Touch Block B, JT9-JSH550-51
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | JT9-JSH550-51 |
| Type | Accessory |
| For Use With | Electric Chain Hoists |
| Brand | JET |
Related Products
Harrington TNER010L-60 TNER Theatrical Chain Hoist 1 Ton Capacity 60' Lift Our TNER Series theatrical chain hoists were designed using the latest technology for handling stage and theatrical equipment. These high quality, low-headroom, full-featured hoists provide reliable performance for use in theaters, concert halls, arenas and studios. Features Standards - Hoist exceeds stringent world standards; complies with German regulation BGV-D8. Standard configuration meets CE Declaration. Pull-Rotor Motor Brake - World's most reliable theatrical hoist brake. Simple design. No brake coil to ...
OZ Lifting Electric Wire Rope Hoist 1000 lbs. The OZ Builder's Hoist is designed for commercial building sites, as well as various construction workplaces, such as warehousing, buildings, storage areas, and factories in general. The OZ Builder's Hoist is made from lightweight yet sturdy materials that allow the hoist to be easily mounted onto any device with little effort. The builder's hoist is easy to use, featuring an intuitive, ergonomic design. The OZ Builder's Hoist also comes with an operator's manual to help you become accustomed to the intricacies of your new hoist. In addition, ...
For Use With: Jet 8201 (9078171) 14-Inch Vertical Bandsaw 8201 (9078171) 14-Inch Vertical Bandsaw 8203 (9078171) 14-Inch Vertical Bandsaw 8203 (9078171) 14-Inch Vertical Bandsaw 8201VS (9078171) 14-Inch Vertical Bandsaw 8201VS (9078171) 14-Inch Vertical Bandsaw J-8201K (414500K) 14 Inch Vertical Band Saw J-8201K (414500K) 14 Inch Vertical Band Saw J-8203 (414504) 14 Inch Vertical Band Saw J-8203 (414504) 14 Inch Vertical Band Saw J-8201VS (414502) 14 Inch Vertical Band Saw J-8201VS (414502) 14 Inch Vertical Band Saw J-8203VS 14 Inch Vertical Band Saw J-8203VS 14 Inch Vertical Band Saw
For Use With: Jet 60C (1610084K) 8" 2HP 1PH 230V Jointer 60C (1610085K) 8" 3HP 3PH 230/460V Jointer 60HH (1610086K) 8" 2HP 1PH 230V Jointer 60HH (1610087K) 8" 3HP 3PH 230V/460V Jointer PJ-882 8" Parallelogram Jointer PJ-882HH 8" Parallelogram Jointer PJ882 (1610079) 8-inch Parallelogram Jointer
For Use With: Jet VBS-350 Vertical Bandsaw VBS-350 Vertical Bandsaw VBS-400 Vertical Bandsaw VBS-400 Vertical Bandsaw VBS-500 Vertical Bandsaw VBS-500 Vertical Bandsaw VBS-280 Vertical Bandsaw VBS-280 Vertical Bandsaw VBS-380 Vertical Bandsaw VBS-380 Vertical Bandsaw VBS-1610 16-inch Metalworking Band Saw VBS-1610 16-inch Metalworking Band Saw