Knowledge Center
Catalog
Chat
Contact Us
Browse History
NEW PRODUCTS
Model # :WBB3066420
MPN #: JT9-6296114
Product Details
JET® Protractor Stop Block 7020, JT9-5712721
For Use With: Jet J-7020 (414472) 10"x16" Horizontal Bandsaw J-7020 (414472) 10"x16" Horizontal Bandsaw J-7040 (414478) 10"x16" Horizontal Bandsaw J-7040 (414478) 10"x16" Horizontal Bandsaw 7020 (9078341) Horizontal Cut-Off Bandsaw 7020 (9078341) Horizontal Cut-Off Bandsaw 7040 (9078341) Horizontal Cut-Off Bandsaw 7040 (9078341) Horizontal Cut-Off Bandsaw
JET® Brake Lock Block Jtm-4Vs, JT9-VS-054
For Use With: Jet JTM-1050 Turret Mill JTM-1050EVS Turret Mill
JET® Block Capacitor 30Uf 250Vac, JT9-CA003000
For Use With: Jet AFS-2000 (708615) Air Filtration
JET® Clamping Block 719A, JT9-6294187
For Use With: Jet 2474002 719T Tilt Table Mortiser 719T (1791264K) Tilting Table Hollow Chisel Mortiser
JET® Slide Block Vbs-1610, JT9-620
For Use With: Jet VBS-350 Vertical Bandsaw VBS-350 Vertical Bandsaw VBS-400 Vertical Bandsaw VBS-400 Vertical Bandsaw VBS-500 Vertical Bandsaw VBS-500 Vertical Bandsaw VBS-280 Vertical Bandsaw VBS-280 Vertical Bandsaw VBS-380 Vertical Bandsaw VBS-380 Vertical Bandsaw VBS-1610 16-inch Metalworking Band Saw VBS-1610 16-inch Metalworking Band Saw