x

Take 15% off your entire order!

Offer applied at checkout

+

TPI 18" Dock Fan with 40" Arm 115V 1/8HP 2,500 CFM

TPI 18" Dock Fan with 40" Arm 115V 1/8HP 2,500 CFM

Item #: WB292608

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $301.95

Save $15.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

TPI 18" Dock Fan with 40" Arm 115V 1/8HP 2,500 CFM

This 18" fan is the perfect solution to dissipate heat and reduce the stuffiness of shipping areas, especially when unloading a trailer. 3-speed, 115V motor moves air at 1,980/2,200/2,500 CFM. Heavy-duty fan features chrome-plated guards and a totally enclosed, permanently lubricated motor. Fan conveniently plugs into the outlet on the dock arm. cETLus ,cETL Listed.

Features:
  • 2.2A, 115V, single phase, 1/8 HP, permanently lubricated, totally enclosed PSC motor
  • Three speed settings for airflow rates up to 2,500 cubic feet per minute (CFM)
  • Coated steel guards and aluminum blades
  • Fan plugs into electric outlet on arm
  • 40" long dock arm
  • Mounting arm constructed of heavy-duty 1-1/2" square, 11-gauge steel tubing
  • 5' long 18/3 SJTW cord and NEMA 5-15 grounded plug
  • Made in U.S.A.

  • BRAND TPI
  • ASSEMBLY Unassembled
  • CFM HIGH 2,500
  • CFM MEDIUM 2,200
  • CFM LOW 1,980
  • LENGTH INCHES 40
  • FAN DIAMETER INCHES 18
  • WEIGHT LBS 38
  • MANUFACTURER'S PART NUMBER 8009202
  • COLOR FINISH Yellow
  • CONSTRUCTION Steel
  • HORSEPOWER 1/8
  • FAN TYPE Industrial
  • WATTS 253
  • PHASE 1
  • AMPS 2.2
  • HERTZ (HZ) 60
  • VOLTAGE 115
  • SPEEDS 3
  • MOTOR TYPE Totally Enclosed
  • OSCILLATING/NON-OSCILLATING Non-Oscillating
  • LIMITED WARRANTY YEARS 1
  • APPROVALS OR CERTIFICATIONS ETL, cETL Listed
  • APPLICATION Truck Cooling, Pick Modules, Tight Spaces
  • DESCRIPTION Triple Arm Fan
  • MOUNT TYPE Wall
  • POWER CORD TYPE SJT 3 Conductor
  • MAX AMBIENT TEMPERATURE °F 104
  • BLADE TYPE Aluminum
  • BLADE QUANTITY 3
  • MODEL 292608
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Global Industrial 18 Inch Double Arm Loading Dock Fan

Item #: 292746

(2)

Available on or around 08/24/2021

$173.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TPI 18" Dock Fan with 40" Arm 115V 1/8HP 2,500 CFM

TPI 18" Dock Fan with 40" Arm 115V 1/8HP 2,500 CFM

Item #: WB292608

The item above has been added to your shopping list:

List name

Save Item to

Select List

    TPI 18" Dock Fan with 40" Arm 115V 1/8HP 2,500 CFM
    TPI 18" Dock Fan with 40" Arm 115V 1/8HP 2,500 CFM
    TPI 18" Dock Fan with 40" Arm 115V 1/8HP 2,500 CFM
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant