Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

TPI 18" Dock Fan w/ 60" Arm, 2,500 CFM, 1/8 HP

TPI 18" Dock Fan w/ 60" Arm, 2,500 CFM, 1/8 HP

Item #: WB292609

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$537.00 up to 34% OFF

Price: $351.95

Save $17.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

TPI 18" Dock Fan w/ 40" Arm, 2,500 CFM, 1/8 HP

TPI 18" Dock Fan w/ 40" Arm, 2,500 CFM, 1/8 HP

Global Industrial™ 18" Double Arm Loading Dock Fan, 3,000 CFM, 120V

Global Industrial™ 18" Double Arm Loading Dock Fan, 3,000 CFM, 120V

TPI 18" Dock Fan, 2,500 CFM, 1/8HP, 1 Phase

TPI 18" Dock Fan, 2,500 CFM, 1/8HP, 1 Phase

Global Industrial™ Double Folding Security Gate 8'W x 6-1/2'H

Global Industrial™ Double Folding Security Gate 8'W x 6-1/2'H

2 Step Nestable Plastic Step Stand - Yellow 26"W x 33"D x 20"H - NST-2 YEL

2 Step Nestable Plastic Step Stand - Yellow 26"W x 33"D x 20"H - NST-2 YEL

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Compact Dock Fan w/ Wall Mount, 1200 CFM, 1/2 HP

Compact Dock Fan w/ Wall Mount, 1200 CFM, 1/2 HP

Global Industrial™ 16" Portable Blower Fan, 2 Speed, 2850 CFM, 1 HP

Global Industrial™ 16" Portable Blower Fan, 2 Speed, 2850 CFM, 1 HP

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase

Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Single Sided Steel Grid Bike Rack, Fits 9 Bikes, 31-3/16 x 26-1/2 x 111-5/8"

Global Industrial™ Single Sided Steel Grid Bike Rack, Fits 9 Bikes, 31-3/16 x 26-1/2 x 111-5/8"

Global Industrial™ 18" Industrial Floor Fan, 4,550 CFM, 1/8 HP, 1 Phase

Global Industrial™ 18" Industrial Floor Fan, 4,550 CFM, 1/8 HP, 1 Phase

Global Industrial™ 18" Industrial Workstation Fan, 4,600 CFM, 1/3 HP

Global Industrial™ 18" Industrial Workstation Fan, 4,600 CFM, 1/3 HP

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

This 18" fan is the perfect solution to dissipate heat and reduce the stuffiness of shipping areas, especially when unloading a trailer. 3-speed, 115V motor moves air at 1,980/2,200/2,500 CFM. Heavy-duty fan features chrome-plated guards and a totally enclosed, permanently lubricated motor. Fan conveniently plugs into the outlet on the dock arm. cETLus ,cETL Listed.

Features:
  • 2.2A, 115V, single phase, 1/8 HP, permanently lubricated, totally enclosed PSC motor
  • Three speed settings for airflow rates up to 2,500 cubic feet per minute (CFM)
  • Coated steel guards and aluminum blades
  • Fan plugs into electric outlet on arm
  • 60" long dock arm
  • Mounting arm constructed of heavy-duty 1-1/2" square, 11-gauge steel tubing
  • 5' long 18/3 SJTW cord and NEMA 5-15 grounded plug
  • Made in U.S.A


Weights & Dimensions

  • Fan Diameter 18 in
  • Length 60 in
  • Weight 44 lbs

Product Details

  • CFM Medium 2200 CFM
  • Number of Blades 3
  • Number of Speeds 3
  • Blade Type Aluminum
  • Mounting Location Wall
  • Assembly Required Unassembled
  • Amperage 2.2 A
  • Type Dock Fan
  • For Use With Truck Cooling, Pick Modules, Tight Spaces
  • Material Steel
  • CFM Low 1,980 CFM
  • Voltage 115 V
  • Description Triple Arm Fan
  • Horsepower 1/8 HP
  • Phase 1
  • Motor Type Totally Enclosed
  • CFM High 2500 CFM
  • Oscillating/Non Oscillating Non-Oscillating
  • Power Cord Type SJT 3 Conductor
  • Watts 253 W
  • Brand TPI
  • Max Ambient Temperature 104 °F
  • Hertz 60 Hz
  • Manufacturers Part Number 8009302
  • Color Family Yellow
  • Fan Type Industrial

Warranty

  • Warranty 1 yr

Compliance & Certifications

  • Certifications ETL, cETL Listed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TPI 18" Dock Fan w/ 60" Arm, 2,500 CFM, 1/8 HP

TPI 18" Dock Fan w/ 60" Arm, 2,500 CFM, 1/8 HP

Item #: WB292609

The item above has been added to your shopping list:

List name

Save Item to

Select List

    TPI 18" Dock Fan w/ 60" Arm, 2,500 CFM, 1/8 HP
    TPI 18" Dock Fan w/ 60" Arm, 2,500 CFM, 1/8 HP
    TPI 18" Dock Fan w/ 60" Arm, 2,500 CFM, 1/8 HP
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant