Clearance
x

Take 15% off your entire order!

Offer applied at checkout

TPI 30" Suspension Mount Fan, 2 Speed, 6800 CFM, 115V, 1/2 HP

TPI 30" Suspension Mount Fan, 2 Speed, 6800 CFM, 115V, 1/2 HP

Item #: WB292441

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $407.95

Save $20.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

TPI Suspension Fan Mount for Non Oscillating Fans - ACM-S

TPI Suspension Fan Mount for Non Oscillating Fans - ACM-S

TPI 30" Pole Mount Fan, 2 Speed, 5400 CFM, 120V, 1/4 HP, Single Phase

TPI 30" Pole Mount Fan, 2 Speed, 5400 CFM, 120V, 1/4 HP, Single Phase

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

TPI HDH30G,30 Inch Fan Head Non Oscillating 1/2 HP 6800 CFM

TPI HDH30G,30 Inch Fan Head Non Oscillating 1/2 HP 6800 CFM

Suspension Mount Fans easily hook on to rods and pipes for hanging applications. These quality fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking chrome plated steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. 2 speed pull chain operation. 12'L SJT type, 3-conductor power cord. 120V. Easy assembly with pre-assembled fan heads and mounts. Meets OSHA standards, ETL, cETL Listed. Horsepower rating based upon maximum speed/load. This product has a 5 Years Limited Warranty.

Weights & Dimensions

  • Fan Diameter 30 in
  • Cord Length 12 ft

Product Details

  • Number of Blades 3
  • Number of Speeds 2
  • Blade Type Aluminum
  • Assembly Required Unassembled
  • For Use With Spot & People Cooling
  • Drive Type Direct Drive
  • Material Aluminum
  • CFM Low 6,000 CFM
  • RPM High 1,100 rpm
  • Voltage 115 V
  • Horsepower 1/2 HP
  • Phase 1
  • Motor Type Totally Enclosed
  • CFM High 6800 CFM
  • Oscillating/Non Oscillating Non-Oscillating
  • Power Cord Type SJT 3 Conductor
  • Brand TPI
  • Mounting Style Suspension Mount
  • Manufacturers Part Number HDH30GS
  • Features Pull Chain Switch
  • Fan Type Industrial
  • Color Family Gray

Warranty

  • Warranty 5 yr

Compliance & Certifications

  • Certifications ETL, cETL Listed, OSHA Compliant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TPI 30" Suspension Mount Fan, 2 Speed, 6800 CFM, 115V, 1/2 HP

TPI 30" Suspension Mount Fan, 2 Speed, 6800 CFM, 115V, 1/2 HP

Item #: WB292441

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant