Stanley TRA705T Heavy-Duty Narrow Crown Staples 5/16", 1,000 Pack - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Stanley® TRA705T, Heavy-Duty Narrow Crown Staples 5/16", 1,000 Pack
For heavy duty stapling jobs such as insulation, carpet underlaying and roofing felt. Color-coded packaging makes size and product selection easy. For use with: TR100 Series, TR200 Series, TRE500 Series, PHT150, TR60; Arrow® ET50™, ET2025™, ETC50™, ETF50BN™, ETN50™, T-50®PBN, T55™, T55™C, T-50®, T55™, HT50A; Powershot™ 5700, 8000
PRICE
$14.46 Sold in packages of 6 / $2.41 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Width | 1 in |
| Height | 1 in |
| Gauge | 24 ga |
| Size | 5/16 in |
| Crown | 5/16 |
Product Details
| Type | Chisel Point |
| Finish | Galvanized |
| Package Quantity | 6000 |
| Manufacturers Part Number | TRA705T |
| Brand | Stanley |