Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stanley

Model # :WBB328441

MPN #: TRA706T

Stanley TRA706T Heavy-Duty Narrow Crown Staples 3/8", 1,000 Pack

Product Description
Stanley® TRA706T, Heavy-Duty Narrow Crown Staples 3/8", 1,000 Pack

  • For heavy duty stapling jobs such as insulation, carpet underlaying and roofing felt.
  • Color-coded packaging makes size and product selection easy.
  • For use with: TR100 Series, TR200 Series, TRE500 Series, PHT150, TR60; Arrow® ET50™, ET2025™, ETC50™, ETF50BN™, ETN50™, TR50®OC, T-50®PBN, T-55™, T55™C, T-50®, HT50A; Powershot™ 5700, 8000


  • PRICE
    $3.27

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length5-1/8 in
    Width1-3/4 in
    Height1 in
    Weight0.4 lbs
    Size3/8 in
    Crown3/8
    Gauge24 ga

    Product Details

    TypeChisel Point
    FinishGalvanized
    Packing TypePlastic Container
    Package Quantity1000
    Manufacturers Part NumberTRA706T
    BrandStanley