Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RIB

Model # :WBB1034296

MPN #: RIBMN12S

RIB® Track Mount Relay RIBMN12S, 2.75", 15A, SPST, 12VAC/DC, Override

Product Description
RIB® Track Mount Relay RIBMN12S, 2.75", 15A, SPST, 12VAC/DC, Override

The Pilot Series contains relays that are rated at 10 or 15 Amps. They have been packaged to save the installer the time, trouble and expense of buying separate components (relay, LED indicator, socket, mounting rail, transient protection and housing) and assembling them on the job or at the shop.

PRICE
$43.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.1 in
Width2.75 in
Height1.75 in
Wire Size16 in

Product Details

Number of Relays1
Amperage15 A
Humidity Range5 To 95 Percent (Noncondensing)
Operating Temperature-30° To 140°F
Contact TypeSPST
Expected Relay Life10 Million Cycles Minimum Mechanical
Voltage12VAC/DC V
IncludesOverride
DescriptionTrack Mount Relay
Manufacturers Part NumberRIBMN12S
Wire Rating600V
BrandRIB

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL/cUL