Wall Switches
Related Products
Leviton 5362 20-Amp, 125V, Extra Heavy Duty Grade, Duplex Receptacle Specifications: 20 Amp 125 Volt NEMA 5-20R 2-Pole 3-Wire Industrial Series Extra Heavy Duty Specification Grade Duplex Receptacle Straight Blade Self Grounding Back and Side 8 Hole Feed-Through Wired Brass Strap Brown Extra heavy duty 3-Way Commercial grade 10 Year Limited Brown
Leviton 5325-T 15-Amp, 125-Volt, Decora Duplex Receptacle, Ground Screw 15 Amp-125 Volt, 2 Pole-3 Wire, NEMA 5-15R. Receptacle Decora duplex, with-Quickwire and side wired, all screws out, stamped ul, ears, ground screw, mounting. Light Almond Side Wire and Quickwire holes accept No, 14 AWG copper wire for Cat, No, 5325 Heavy-gauge zinc-plated steel mounting strap Heavy-duty double-wipe brass contacts for long service life Backed by a Limited One-Year Warranty Limited Two-Year warranty
Levitons OSSMT multi-technology Decora style wall switch occupancy sensor is used to provide automatic lighting control for energy savings and convenience in a variety of commercial applications, including:, retrofit- private and executive offices- conference rooms- storage areas- restrooms- classrooms- lounges- training areas. The OSSMT provides for automatic switching of incandescent lamps, low-voltage lighting with electronic and magnetic transformers, and electronic and magnetic fluorescent Time delay and sensitivity settings are continually adjusted to occupant patterns of use in ...
Leviton ODS15-IDW Decora Passive Infrared Wall Switch Occupancy Sensor Levitons ODS15-ID Decora wall switch passive infrared (PIR) occupancy sensor is used to provide automatic lighting control for energy savings and convenience in a variety of commercial applications, including: small offices, conference rooms, storage areas, restrooms, class rooms, lounges. The ODS15-ID provides automatic switching of two separate lamps and low-voltage lighting with electronic and magnetic ballasts. Self-adjusting delayed-off time interval compensates for real-time occupancy patterns, preventing ...
Levitons ODS10, Decora wall switch passive infrared (PIR) occupancy sensor is used to provide automatic lighting control for energy savings and convenience in a variety of commercial applications, including: small offices, storage areas, copier rooms, and closests. The ODS10-ID can be used for 120V or 277VAC incandescent, low-voltage and fluorescent lighting with either electronic or magnetic ballasts. Delayed-OFF time settings: 10, 20 and 30 minutes with 30-second test mode. Photocell with ambient light override prevents these devices from switching lights ON when there is ample natural ...