Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ASI Storage

Model # :T9FB663469

MPN #: 11-12121566-36-SA

ASI Storage Traditional 2-Tier 4 Door Locker, 24"W x 15"D x 66"H, Blue Frost, Assembled

Product Description


The visually appealing and very durable Traditional Collection is our most widely distributed locker line. Offering the most value for typical lock applications, this collection is available in a full range of spacious sizes, from single to six-tier configurations, as well as sixteen-person and wall-mounted. Featuring 16 gauge doors, frames and bottoms for durability and 24 gauge tops, sides, backs and shelves, all Traditional lockers come standard with features that allow for easy and quiet operation. Also includes stainless steel recessed handle for safety. Continuous full-length piano hinge for security. Extra heavy duty 2mm powder coated finish for corrosion resistance. Rubber door silencers for quiet operation. Multi point latch for security. Legs add 6" to height. Limited warranty of 1 year.

Door and door frame will have the selected color, but all other panels including the sides are Almond color. Finished End Panels in the selected color are available and sold separately. Color throughout lockers is available at the same price, but would be at lead time of 12 weeks. (or based on current factory production lead time) Please call to confirm the lead time.

Note: An Adder model MUST be ordered with a Starter model for a complete unit.

PRICE
$535.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 25 units
535.00
Buy 26+ units
509.00Save $26.00 (5%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth15 in
Height66 in
Compartment Width12 in
Compartment Depth15 in
Compartment Height30 in
Weight94 lbs

Product Details

Lock TypePadlock Hasp
TypeLouvered Door Locker
Door Handle TypeRecessed
ColorBlue Frost
SeriesTraditional
Tier TypeDouble Tier
Configuration2 Wide
MaterialSteel
Construction TypeAssembled
Number of Compartments4
Manufacturers Part Number11-12121566-36-SA
BrandASI Storage

Warranty

Warranty1 yr