x

Take 15% off your entire order!

Offer applied at checkout

Lavi Industries Traditional Portable Stanchion, 40.25"H Wrinkle Black Post

Lavi Industries Traditional Portable Stanchion, 40.25"H Wrinkle Black Post

Item #: WBB998489

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $182.95

Save $9.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lavi Industries Traditional Portable Stanchion, 40.25"H Wrinkle Black Post

Traditional stanchions are classically styled crowd control posts, utilizing swag ropes to create a queuing line. Available in Solid Brass, Stainless Steel and a variety of painted (powder coated finishes). Our extensive variety of portable posts will enhance any decor. All posts are factory assembled and include a universal ring that accepts swag ropes from any direction.

  • WIDTH INCHES 11
  • HEIGHT INCHES 40-1/4
  • COLOR FINISH Black Wrinkle
  • BRAND Lavi Industries
  • DESCRIPTION Traditional Portable Stanchion
  • CONSTRUCTION Solid Brass
  • POST COLOR Black Wrinkle
  • POST CONSTRUCTION Solid Brass
  • POST HEIGHT INCHES 40-1/4
  • TYPE Stanchion Post
  • WEIGHT LBS 30
  • BASE MATERIAL Steel
  • MANUFACTURERS PART NUMBER 26-2020/WB
  • APPLICATION Indoor
  • BASE TYPE 11" Bell Shaped Base
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lavi Industries Traditional Portable Stanchion, 40.25"H Polished Stainless Steel Post

Item #: B987703

Not Yet Rated

Usually ships in 3 to 6 days

$151.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavi Industries Traditional Portable Stanchion, 40.25"H Wrinkle Black Post

Lavi Industries Traditional Portable Stanchion, 40.25"H Wrinkle Black Post

Item #: WBB998489

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant