Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB1764585

MPN #: TRADITIONS5PC

Hanover® Traditions 5 Piece Outdoor Dining Set

|
Questions & Answers (0)
PRICE
$1,349.00
was $1549.00
Save $200.00 (12.91%)
Usually ships in 3 to 6 days
The traditionally designed Hanover® TRADITIONS5PC 5-piece patio set beautifully transforms any backyard into an elegant outdoor dining area with its superior quality and deep comfort feel. Included in this set are four deep cushioned dining chairs and a 48" round dining table. Both the chairs and table have alumnicast frames featuring heavy gauge aluminum-alloy extrusions with uniquely supported inner walls. These frames will remain rust free for life. Even the champaign-colored cushions are built to last with a high grade of 100% polyester wrapped around polyurethane foam, ensuring deep comfort while maintaining its original full shape. The fabric of these pillows and cushions are also specifically designed, woven, and treated for quick drying while resisting stains and UV harm. Designed to last, this 5-piece outdoor dining set will surely provide you with a natural alternative to entertaining indoors. Minor assembly is required.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.