Turn to the Traditions 7-piece outdoor dining set, from Hanover®, for the best dining under the sun. Six swivel rockers offer a 360-degree spin and rocking performance while you entertain your guests around the large 38" x 72" cast-top dining table. The elegant cast accents of the Traditions Collection add a level of sophistication and craftsmanship found in the lattice-cut tabletop and intricate scroll work across the back of each chair. Eight foam seat cushions are included for each chair, offering additional comfort to your family and guests. Enjoy the peace-of-mind knowing the materials are treated to resist weather, rust and UV fading throughout the years, making this a quality dining set to have as the centerpiece of your backyard or patio.
Hanover® Traditions 7 Piece Dining Set w/ Cast Top Dining Table & 6 Swivel Rockers
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,499.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 500 lbs |
| Weight | 211 lbs |
| Seat Width | 25-2/5 in |
| Seat Depth | 25-4/5 in |
| Seat Height | 36-2/9 in |
| Table Width | 72 in |
| Table Height | 28 in |
| Table Length | 38 in |
Product Details
| Number of Pieces | 7 |
| Frame Color Family | Bronze |
| Material | Aluminum/Polyester/Polyurethane Foam |
| Manufacturers Part Number | TRADITIONS7PCSW-6 |
| Indoor/Outdoor | Outdoor |
| Collection | Traditions |
| Shape | Rectangular |
| Brand | Hanover |
| Type | Dining Set |
| Color | Tan |
| Table Top Color Family | Brown |
| Cushion Included | Yes |
| Style | Traditional |
| Number of Seats | 6 |
| Chair Frame Material | Aluminum |
| Seat Color Family | Tan |
| Table Top Material | Aluminum |
| Frame Material | Aluminum |
| Seat Material | Polyester/Polyurethane Foam |
Warranty
| Warranty | 1 Year |
Compliance & Certifications
| Certifications | Water-resistant, UV-resistant |