Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Traex ABS School Compartment Trays, 2615-104, Bright Blue, 14-1/2" X 10" - Pkg Qty 24

Vollrath® Traex ABS School Compartment Trays, 2615-104, Bright Blue, 14-1/2" X 10" - Pkg Qty 24

Item #: WBB1225844

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.40 ea.

Price: $225.60 / Pkg of 24

Save $11.28 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® Traex Polypropylene School Compartment Trays, 2015-104, Right Hand Tray, Bright Blue - Pkg Qty 24

Vollrath® Traex Polypropylene School Compartment Trays, 2015-104, Right Hand Tray, Bright Blue - Pkg Qty 24

Cambro PS1014161 - School Tray, 10" x 14" 6 Compartment, Tan - Pkg Qty 24

Cambro PS1014161 - School Tray, 10" x 14" 6 Compartment, Tan - Pkg Qty 24

Vollrath® Traex Polypropylene School Compartment Trays, 2614-04, Left Hand Tray, Bright Blue - Pkg Qty 24

Vollrath® Traex Polypropylene School Compartment Trays, 2614-04, Left Hand Tray, Bright Blue - Pkg Qty 24

Vollrath® Traex ABS School Compartment Trays, 2615-02, Red, 14-1/2" X 10" - Pkg Qty 24

Vollrath® Traex ABS School Compartment Trays, 2615-02, Red, 14-1/2" X 10" - Pkg Qty 24

Cambro 1216D501 - Tray Dietary 12" x 16", Real Rust - Pkg Qty 12

Cambro 1216D501 - Tray Dietary 12" x 16", Real Rust - Pkg Qty 12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

High Country Plastics Dairy Foot Bath, FB-65T

High Country Plastics Dairy Foot Bath, FB-65T

Rotationally Molded Plastic Tray 48x48X2 Gray

Rotationally Molded Plastic Tray 48x48X2 Gray

Vollrath, Traex ABS School Compartment Trays, 2615-104, Bright Blue, 14-1/2" X 10"

Features:
  • Lightweight
  • Economically priced

Weights & Dimensions

  • Width 14.5 in
  • Length 10 in

Product Details

  • Package Quantity 24
  • Brand Vollrath
  • Description Traex Abs School Compartment Trays
  • Manufacturers Part Number 2615-104
  • Color Family Blue
  • Symbols Made in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Traex ABS School Compartment Trays, 2615-104, Bright Blue, 14-1/2" X 10" - Pkg Qty 24

Vollrath® Traex ABS School Compartment Trays, 2615-104, Bright Blue, 14-1/2" X 10" - Pkg Qty 24

Item #: WBB1225844

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant