Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226372

MPN #: 2803-18

Vollrath® Traex Batter Boss Portion Control Dispenser, 2803-18, W/ Clear Fit Lid

Product Description
Vollrath, Traex Batter Boss Portion Control Dispenser, 2803-18, W/ Clear Fit Lid

Features:
  • Easily dispense pancake, waffle, hush puppy batters or pizza sauce.
  • Eight portion control settings dispense from 1-3 ounces.
  • Holds up to 48 ounces.
  • Not recommended for chunky batters.
  • Portion adjustment is easy with the Batter Boss dispenser. Just pull the cam pin at the base of the handle and rotate the cam to the desired setting.
PRICE
$205.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimensions6 1/8 x 10 7/8 x 7 1/2 in

Product Details

DescriptionTraex Batter Boss Portion Control Dispenser
ColorBrown
Manufacturers Part Number2803-18
Case Lot1
SymbolsMade in USA
BrandVollrath

Compliance & Certifications

CertificationsNSF