Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1225268

MPN #: 26120-13

Vollrath® Traex Squeeze Dispensers, 26120-13, Standard Top, 12 Oz. - Pkg Qty 36

Product Description
Vollrath, Traex Squeeze Dispensers, 26120-13, Standard Top, 12 Oz.

Features:
  • Portion condiments more quickly and more easily than ever
  • Flowcut™ Squeeze Dispensers have a patented silicon valve flip top allowing easy squeezing and didspensing with the bottle upside down
  • Standard dispensers are a staple of many restaurants the world over
  • Bottles and caps are dishwasher safe
  • Closeable single tip caps are available only in clear
  • Flowcut™ tops are available only in white
  • Sold only in case lots
PRICE
$123.12  Sold in packages of 36 / $3.42 ea

Min. purchase quantity is 3
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Capacity12 oz
MaterialPolyethylene
Package Quantity36
DescriptionTraex Squeeze Dispensers
ColorClear
Manufacturers Part Number26120-13
SymbolsMade in USA
BrandVollrath