Features:
- Capacity: 16 oz (.47L)
- Dimensions: 6 1/4" x 2 7/8" (16 x 7.3 cm)
- Date storage cap (4902-TT) allows accurate tracking of ingredients using FIFO (First In First Out) procedure and safe storage in same dispenser container
Product Details
| Capacity | 16 oz |
| Package Quantity | 12/Case |
| Description | Traex® Dripcut® Dredge and Cap |
| Color | Yellow |
| Manufacturers Part Number | 4961-1308 |
| Symbols | Made in USA |
| Brand | Vollrath |