Features:
- Servers with glass jars and chrome plated tops
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 2 in |
| Height | 5-7/8 in |
| Weight Capacity | 14 oz |
| Dimensions | 3 1/2 x 2 x 5 7/8 in |
Product Details
| Material | Glass |
| Package Quantity | 12 |
| Description | Traex Dripcut Servers |
| Color | Clear |
| Manufacturers Part Number | 214 |
| Brand | Vollrath |