Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1225223

MPN #: 2812-02

Vollrath® Traex Squeeze Dispensers, 2812-02, Single Tip, 12 Oz. - Pkg Qty 12

Product Description
Vollrath, Traex Squeeze Dispensers, 2812-02, Single Tip, 12 Oz.

Features:
  • Portion condiments more quickly and more easily than ever
  • Flowcut™ Squeeze Dispensers have a patented silicon valve flip top allowing easy squeezing and didspensing with the bottle upside down
  • Standard dispensers are a staple of many restaurants the world over
  • Bottles and caps are dishwasher safe
  • Closeable single tip caps are available only in clear
  • Flowcut™ tops are available only in white
  • Sold only in case lots
PRICE
$27.12  Sold in packages of 12 / $2.26 ea

Min. purchase quantity is 8
8
8
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Capacity12 oz
MaterialPolyethylene
Package Quantity12
DescriptionTraex Squeeze Dispensers
ColorRed
Manufacturers Part Number2812-02
SymbolsMade in USA
BrandVollrath