Cortina Traffic Barrel Drum With (4) 4" Diamond Grade Reflective Stripes, LDPE, 03-782-4FP
Write a Review
|
Questions & Answers (0)
Product Description
Channelizer Drums, LDPE, 4-4" DG Stripes
PRICE
$99.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 22 in |
| Height | 36 in |
| Reflective Stripe Height | 4" |
| Diameter | 22 in |
Product Details
| Sheeting | Diamond Grade |
| Type | Traffic Barrel |
| Color | Orange |
| Number of Reflective Stripes | 4 |
| Material | LDPE |
| Stripe Color Family | Orange/White |
| Description | (4) 4" Diamond Grade Reflective Stripes, LDPE, 03-782-4FP |
| Package Quantity | 1 |
| Manufacturers Part Number | 03-782-4FP |
| Brand | Cortina Safety |