Mr. Chain® Traffic Cone Kit with 2" x 50'L Chain, Blue, Pack of 6
|
Questions & Answers (0)
Product Description
Mr. Chain Traffic Cone & Chain Kit - Blue, 93206-6
Each kit contains 6 non-reflective traffic cones, 6 Cone Chain Connectors and 50' of Mr. Chain's 2" plastic chain. The cones are PVC injection molded wide body cones, 28" tall with a base 14" X 14" weighing 7 pounds. Slide the Cone Chain Connector down the top of a traffic cone; add plastic chain and you have created an effective visual barrier that meets OSHA standards.
Each kit contains 6 non-reflective traffic cones, 6 Cone Chain Connectors and 50' of Mr. Chain's 2" plastic chain. The cones are PVC injection molded wide body cones, 28" tall with a base 14" X 14" weighing 7 pounds. Slide the Cone Chain Connector down the top of a traffic cone; add plastic chain and you have created an effective visual barrier that meets OSHA standards.
PRICE
$299.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Height | 28 in |
| Weight | 48 lbs |
| Link Size | 2" |
Product Details
| Type | Traffic Cone & Chain Kit |
| Color | Blue |
| Style | Non-reflective |
| Includes | 6 Non-Reflective Traffic Cones, 6 Chain Connectors & 50' of 2" Plastic Chain |
| Finish | Gloss |
| Material | PVC |
| Description | Traffic Cone & Chain Kit - Blue |
| Package Quantity | 6 |
| Manufacturers Part Number | 93226-6 |
| Brand | Mr. Chain |
Compliance & Certifications
| Certifications | Barrier Meets OSHA Standards |