Global Industrial
Model # :T9A708145
Global Industrial™ 36" Traffic Cone, Non-Reflective, Black Base, 10 lbs
|
Questions & Answers (0)
Product Description
36" Traffic Cone, Non-Reflective, Black Base Provides High Visibility Safety for Warehouses, Garages, Parking Lots, and more.
36" traffic cone, non-reflective, black base is made of PVC for impact and corrosion resistance. Orange color finish provides high visibility equipment, content, and personnel protection. Lightweight design allows convenient mobility and transport. Wide base ensures unit stability and tip prevention. Type is Non-Reflective. Maximum nested units are 10. Color finish is Orange. Meets MUTCD, NCHRP 350. Dimensions are 15-1/2"L x 15-1/2"W x 36"H.
36" traffic cone, non-reflective, black base is made of PVC for impact and corrosion resistance. Orange color finish provides high visibility equipment, content, and personnel protection. Lightweight design allows convenient mobility and transport. Wide base ensures unit stability and tip prevention. Type is Non-Reflective. Maximum nested units are 10. Color finish is Orange. Meets MUTCD, NCHRP 350. Dimensions are 15-1/2"L x 15-1/2"W x 36"H.
PRICE
$29.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 36 in |
| Weight | 10 lbs |
| Base Width | 15-1/2 in |
| Base Length | 15-1/2 in |
Product Details
| Type | Non-Reflective Cone |
| Reflective Tape | None |
| Color | Orange |
| Material | PVC |
| Base Color Family | Black |
| Package Quantity | 1 |
| Manufacturers Part Number | 708145 |
| Compatible Part/Model Number | 03-500-08 |
| Base Material | Recycled PVC |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | Meets MUTCD, NCHRP 350 |