36" Traffic Cone, Non-Reflective, Orange , 10 lbs, 3650-8
|
Questions & Answers (0)
Product Description
Non-Reflective Traffic Cones
Tough, weatherproof orange PVC traffic cones have a tip-resistant, weighted base. Maintenance-free, non-fading PVC resists peeling, cracks and moisture. Meets MUTCD standards. Sold per cone.
Tough, weatherproof orange PVC traffic cones have a tip-resistant, weighted base. Maintenance-free, non-fading PVC resists peeling, cracks and moisture. Meets MUTCD standards. Sold per cone.
CLEARANCE PRICE
$9.95was $45.95
Save $36.00 (78%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/2 in |
| Width | 15 in |
| Height | 36 in |
| Weight | 10 lbs |
| Square | 15-1/2 in² |
Product Details
| Assembly Required | No |
| Type | Non-Reflective Cone |
| Material | PVC |
| Base Color Family | Orange |
| Package Quantity | 1 |
| Color | Orange |
| Brand | Lakeside Plastics |