Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :WBB2693946

MPN #: 97504-6

Mr. Chain® 28"H Non-Reflective Traffic Cones, 14" x 14" Base, PVC, Green, Pack of 6

Product Description
Mr. Chain JBC™ Revolution Series Cones are the leader in the traffic safety industry. Revolution Series Cones are made from an innovative injection molded design that holds up in all temperatures and maintains color in difficult UV situations. Made in the USA.

Features:
  • Indented handles at the top allow the cones to easily be picked up and stacked.
  • JBC traffic cones are highly durable 100% PVC Injection Molded.
  • The black bases are made entirely from post-industrial recycled materials and are marked with a unique dotted pattern.
  • The 14" x 14" weighted base is 7 pounds adding stability to help cones remain upright even after being flattened by vehicular traffic.
  • Holds up in all temperatures and maintains color in difficult UV situations.
  • All colored cones are MUTCD and NCHRP-350 compliant products.




PRICE
$219.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
219.95
Buy 11 units - 50 units
209.95Save $10.00 (5%)
Buy 51+ units
199.95Save $20.00 (9%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14
Width14 in
Height28 in
Weight50 lbs

Product Details

TypeNon-Reflective Traffic Cone
ColorGreen
MaterialPVC/Rubber
Package TypeBox
Base Color FamilyBlack
DescriptionNon-Reflective Traffic Cone
Package Quantity6
Manufacturers Part Number97504-6
BrandMr. Chain

Compliance & Certifications

CertificationsMeets MUTCD, NCHRP 350