Zing® Traffic Sign Stop, 24"H x 24"W, EGP, 1/16" Thick
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Stop Sign is made in the USA from 99% recycled aluminum, UL Validated for recycled content. The sign meets MUTCD standards and features 3M Engineer Grade Prismatic (EGP) reflective sheeting. EGP sheeting meets ASTM Type I specifications, and has an outdoor life expectancy of 5-7 years. The sign measures 24"H x 24"W, and has pre-drilled holes for easy mounting. EPA CPG Listed.
PRICE
$89.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 24 in |
| Weight | 5 lbs |
| Size | 24 x 24 |
| Thickness | 1/16 |
Product Details
| Sign Shape | Hexagon |
| Sheeting | Engineer Grade Prismatic |
| Sign Legend | Stop |
| Color | White/Red |
| Material | Aluminum |
| Description | Traffic Sign |
| Package Quantity | 1 |
| Legend Heading | Caution |
| Manufacturers Part Number | 2232 |
| Brand | Zing |